Shop All Chair Mats
Deflecto
Occasional Use Chair Mat, Low Pile Carpet, Roll, 46 x 60, Rect, Clear
Mfr # CM11442FCOM
Zoro # G7733930
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Flat Pile
- Color Clear
- Thickness 0.10"
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # CM11442FCOM
- Zoro # G7733930
- UPC # 79916033686
- Country of Origin United States
- Category Chair Mats
Dimensions
Width | 46 in |
Length | 60 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | Flat Pile |
Color | Clear |
Thickness | 0.10" |
Material | Vinyl |
Mat Backing Material | Vinyl |
Backing | Studded |
Features | Rolled Packed |
Description
deflecto® EconoMat Occasional Use Chair Mat, Low Pile Carpet, Roll, 46 x 60, Rectangle, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK10 (CTB 22B/W)
- LIVING ACCENTS 2 in. Faux Wood Cordless Blinds; White - 46 x 60 in. (5005742)
- BOSS BlackTask Chair, 27"L44"H, Flip, MeshSeat (B6776-BK)
- CLEANBRANDS Mattress Enct CleanRest Pro Q (845168001724)
- DEFLECTO Occasional Use Chair Mat for Low Pile Carpet, 45x53, Rectangle, Clear (CM11242COM)
- DEFLECTO Chair Mat, Traditional Lip, Clear, Cleated (CM13432FGR)
- DEFLECTO Glass Chair Mat 36"x46", Clear (CMG70433646)
- DEFLECTO EconoMat 46" x 60" Chair Mat for Hard Floors (CM2E442FCOM)
- DEFLECTO Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (CM13233)
- DEFLECTO FashionMat Chair Mat, Rectangular, 35 x 40, Daisies (CM3540LD)
- ANJI MOUNTAIN Anji Mountain Bamboo Chairmat & Rug AMB24014W in. x 72 ft. 4 ft. Wide Slat NATURAL Bamboo Roll-Up Chair Mat - 8mm thick…no tongue…natural latex backing (AMB24014W)
- Deflecto Chair Mats