Shop All Chair Mats
Deflecto
Occasional Use Chair Mat for Low Pile Carpet, 45x53, Rectangle, Clear
Mfr # CM11242COM
Zoro # G7733063
product price: $93.25
/ea
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Flat Pile
- Color Clear
- Thickness 0.10"
- Width 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # CM11242COM
- Zoro # G7733063
- UPC # 79916017693
- Country of Origin United States
- Category Chair Mats
Dimensions
Width | 45 in |
Length | 53 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | Flat Pile |
Color | Clear |
Thickness | 0.10" |
Material | Vinyl |
Mat Backing Material | Vinyl |
Backing | Studded |
Features | Rolled Packed |
Description
deflecto® EconoMat Occasional Use Chair Mat for Low Pile Carpet, 45 x 53, Rectangular, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Chair, 24" L 28-1/2" H, Integrated (TLH-017C-GG)
- SAPSLIM CUBICLE COLLECTION 6'x5' 1-Person L-Shaped Office Cubicle Workstation w/ filling cabinet, 65H panels in Sea Salt (CY-SLM_LC06-6x5x65H-WALLY)
- MOORECO Mesh Task Chair, 18" to 21", Adjustable Arms, Black (34729)
- KETCHAM 16" x 22" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (172BV)
- DEFLECTO All Day Use Chair Mat, All Carpet Types, 46 x 60, Rectangle, Clear (CM11442FPC)
- DEFLECTO Moderate Use Chair Mat for Low Pile Carpet, 36x48, Rectangular, Clear (CM13142)
- DEFLECTO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet, Thickness: 1/2" (CM15113)
- DEFLECTO Premium Glass Chair Mat 48"x60", Clear (CMG70434860)
- DEFLECTO Chair Mat, Traditional Lip, Clear, Straight (CM13232GR)
- DEFLECTO Chair Mat 45x53", Traditional Lip Shape, Clear, for Hard Floor (CM21232)
- ES ROBBINS EverLife Workstation Chair Mat for Hard Floors, With Lip, 66x60, Clear (132775)
- Deflecto Chair Mats