Shop All Magazine Racks
This Product is Discontinued
Deflecto
Magazine Holder, 6 Compartments, Clear (Discontinued)
Mfr # 56401GR
Zoro # G1270166
Free Shipping & Returns
This Product is Discontinued
Key Features
- Construction Polycarbonate
- Color Clear
- Number of Compartments 6
- Height 35 1/4 in
- Width 18 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # 56401GR
- Zoro # G1270166
- UPC # 079916564012
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 35 1/4 in |
Width | 18 1/4 in |
Depth | 2 7/8 in |
Overall Width | 18 1/4 in |
Overall Height | 35 1/4 in |
Overall Depth | 3 3/8 in |
Description
Literature Rack, Product Type Literature Holder, Number of Compartments 6, Includes Label Holders No, Overall Height 35 1/4 in, Overall Depth 3 3/8 in, Overall Width 18 1/4 in, Material Polycarbonate, Color Clear, Literature Form Factor Magazine, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Compartment Type Pocket, Includes Mounting Hardware Yes, Includes Supplemental Riser No, Includes Table No, Mountable Yes, Mounting Hardware Included Wall Anchor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.