Shop All Magazine Racks
Deflecto
Magazine Holder 4-Compartment
Mfr # 77441
Zoro # G210442185
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Crystal Clear
- Number of Compartments 4
- Material Polystyrene
- Product Type Literature Holder
- Overall Width 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 77441
- Zoro # G210442185
- UPC # 079916774411
- Country of Origin China
- Category Magazine Racks
Dimensions
Overall Width | 9 1/2 in |
Overall Depth | 6 7/8 in |
Overall Height | 13 5/8 in |
Details
Item | Literature Rack |
Color | Crystal Clear |
Number of Compartments | 4 |
Material | Polystyrene |
Product Type | Literature Holder |
Includes Label Holders | No |
Mountable | Yes |
Includes Table | No |
Includes Supplemental Riser | No |
Literature Form Factor | A4 |
Literature Orientation | Vertical |
Compartment Type | |
Swivel | No |
Description
Literature Rack, Product Type Literature Holder, Number of Compartments 4, Includes Label Holders No, Overall Height 13 5/8 in, Overall Depth 6 7/8 in, Overall Width 9 1/2 in, Material Polystyrene, Color Crystal Clear, Literature Form Factor A4, Swivel No, Compatible Grainger Part Number Not Applicable, Compartment Type Pocket, Includes Supplemental Riser No, Includes Table No, Mountable Yes, Mounting Location Wall, Riser Color Not Applicable, Riser Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG No Tools Stall Shower Curtain Rod, 24-40", White (KN607C/10V1)
- LORELL Seat Cover, Polyester Mesh, 19"x19", Gray (LLR00592)
- OFFICE STAR Chair, Folding, Fabric/Metal, Fabric, PK2 (84330-30)
- NATIONAL PUBLIC SEATING Folding Chair, PK4 (820)
- DEFLECTO Deflect-O 775390 Euro-Style Docuholder Plastic Magazine Display Rack Clear with Green Tint Edges (775390)
- DEFLECTO Docuholder, Leaflet Size, Clear (775383)
- DEFLECTO Magazine Holder, 1 Compartment, Clear (55501GR)
- DEFLECTO Docuholder, Leaflet Size, Clear (78601)
- DEFLECTO Literature Holder, Leaf-Size, 4x2x11, Clear (55601)
- DEFLECTO Docuholder, 4 Pockets, Clear (77901)
- SAFCO Magazine Rack, 23 Pockets, Steel, 10"x4"x65-1/2", Black (SAF4322BL)
- Deflecto Magazine Racks