Shop All Magazine Racks
Deflecto
Magazine Holder, 3 Tier, Silver
Mfr # DEF693745
Zoro # G7194638
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Number of Compartments 3
- Height 13.31 in
- Width 11-1/4 in
- Depth 6.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # DEF693745
- Zoro # G7194638
- UPC # 079916028064
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 13.31 in |
Width | 11-1/4 in |
Depth | 6.94" |
Overall Width | 11.25" |
Overall Height | 13.31" |
Details
Item | Literature Racks & Displays |
Color | Silver |
Number of Compartments | 3 |
For Use With | Business Cards; Magazines |
Features | Magazine Size with Two Business Card Holders |
Material | ABS+PolyStyrene |
Weight | 2.05 lbs |
Description
Magazine Holder,3 Tier,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTHA STEWART Taytum Upholstered Office Chair in Black/Polished Nickel (CH-142370-BK-MS)
- TRADEMARK FINE ART Tammy Kushnir 'The Drive' Canvas Art, 18x18 (ALI11250-C1818GG)
- HON BlackPillow-Soft 2090 Series Nano-Tex Executi, 26.25"W47"H, Loop, PolyesterSeat, 2090Series (H2091.H.CU10.T)
- MANHATTAN COMFORT Tulip Swivel Accent Chair in Red and Polished Chrome (AC029-RD)
- DEFLECTO Literature Rack, Magz Size, 1 Pkt, 9-1/8"x2-3/4"x11-3/4", CL (DEF55501)
- DEFLECTO Docuholder, Leaflet Size, Clear (78601)
- DEFLECTO Leaflet Holder, 1 Compartment, Clear (55601GR)
- DEFLECTO Magazine Holder, 3 Tier, Black (DEF693704)
- DEFLECTO Literature Floor Stand, 6 Compartments, 13"x16-1/2"x49", BK (DEF693104)
- DEFLECTO Literature Holder, Single, 9x2x11, Clear (55501)
- TESTRITE VISUAL PRODUCTS Literature Stands Literature Stand And Bag- Black (LR2)
- Deflecto Magazine Racks