Shop All Magazine Racks
Deflecto
Magazine Holder 2-Compartment
Mfr # 77301
Zoro # G310442191
product price: $34.59
/ea
Sold in multiples of 2 for $69.18
$69.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Crystal Clear
- Number of Compartments 3
- Material Polystyrene
- Includes Supplemental Riser No
- Mountable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 77301
- Zoro # G310442191
- UPC # 079916773018
- Country of Origin United States
- Category Magazine Racks
Dimensions
Overall Depth | 6 1/4 in |
Overall Width | 9 5/8 in |
Overall Height | 12 5/8 in |
Details
Item | Literature Rack |
Color | Crystal Clear |
Number of Compartments | 3 |
Material | Polystyrene |
Includes Supplemental Riser | No |
Mountable | Yes |
Includes Table | No |
Swivel | No |
Literature Orientation | Vertical |
Literature Form Factor | A4 |
Includes Label Holders | No |
Product Type | Literature Holder |
Description
Literature Rack, Product Type Literature Holder, Number of Compartments 3, Includes Label Holders No, Overall Height 12 5/8 in, Overall Depth 6 1/4 in, Overall Width 9 5/8 in, Material Polystyrene, Color Crystal Clear, Literature Form Factor A4, Swivel No, Compatible Grainger Part Number Not Applicable, Includes Supplemental Riser No, Includes Table No, Mountable Yes, Mounting Location Wall, Riser Color Not Applicable, Riser Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Artificial Plant 20" Tall, Palm, Indoor, Faux, Fake, Table, Greenery, Potted, Real Touch, Decorative (I 9501)
- BESTAR Prestige + 72W Desk Shell, Bark Grey & Slate (99400-000047)
- FOUNDATIONS Cot Sheet, Standard, Blue, PK12 (CS-SS-BL-12)
- AARCO 24"x48" Acrylic Protection Shield (FPT2448)
- DEFLECTO Docuholder, 4 Pockets, Clear (77901)
- DEFLECTO Rotary Magazine Holder (592804GR)
- DEFLECTO Docuholder, Leaflet Size, Clear (775383)
- DEFLECTO Magazine Holder, 3 Tier, Black (DEF693704)
- DEFLECTO Deflect-O 74901 One-Pocket Rigid Plastic Brochure Display Rack Clear (74901)
- DEFLECTO Sign and Business Card Holder, 8-1/2x11 (590601GR)
- SAFCO Luxe Magazine Rack, 9 Compartments, 31.75w x 5d x 41h, Clear/Silver (4134SL)
- Deflecto Magazine Racks