Shop All Magazine Racks
Deflecto
Magazine Holder, 1 Compartment, Clear
Mfr # 55501GR
Zoro # G1260725
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Polycarbonate
- Color Clear
- Number of Compartments 1
- Height 11 3/4 in
- Width 9 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # 55501GR
- Zoro # G1260725
- UPC # 079916555010
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 11 3/4 in |
Width | 9 1/8 in |
Depth | 2 3/4 in |
Overall Width | 9 1/8 in |
Overall Height | 11 3/4 in |
Overall Depth | 2 3/4 in |
Details
Item | Literature Rack |
Construction | Polycarbonate |
Color | Clear |
Number of Compartments | 1 |
Type | Wall Mount |
Includes | Mounting hardware |
Load Capacity | 8 Magazines |
For Use With | Magazines |
Product Type | Literature Holder |
Material | Polycarbonate |
Mountable | Yes |
Includes Mounting Hardware | Yes |
Literature Form Factor | Magazine |
Includes Label Holders | No |
Literature Orientation | Vertical |
Compartment Type | |
Swivel | No |
Description
Literature Rack, Product Type Literature Holder, Number of Compartments 1, Includes Label Holders No, Overall Height 11 3/4 in, Overall Depth 2 3/4 in, Overall Width 9 1/8 in, Material Polycarbonate, Color Clear, Literature Form Factor Magazine, Swivel No, Compatible Grainger Part Number Not Applicable, Compartment Type Pocket, Includes Mounting Hardware Yes, Mountable Yes, Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTERBEDS Microsuede Bedrest Pillow - Green - Bed Rest Reading Pillow (BE123219)
- SAFAVIEH Soho Hand Tufted Rectangle RugRed 2 ft.6 in. x 12 ft. (SOH812A-212)
- PROSOURCE Leg Tip Rubber 5/8 Inch Black (FE-50633-PS)
- BESTAR L Shaped Desk, 59-19/64" D, 71.1" W, 29.6" H, Bark Gray, Melamine (160850-47)
- DEFLECTO Docuholder, Leaflet Size, Clear (775383)
- DEFLECTO Literature Rack, Magazine Size, 9-1/4"x3-3/4"x10-3/4", CL (DEF77001)
- DEFLECTO Magazine Holder, 3 Tier, Silver (DEF693745)
- DEFLECTO Document Organizer, 6 Divider, 3 Tier, Clr (47631)
- DEFLECTO Sign and Literature Holder, 8-1/2x11 (590501GR)
- DEFLECTO Rotary Magazine Holder (592804GR)
- DURHAM MFG Opening Horizontal Literature Rack, 9 openings, tan (431-75)
- Deflecto Magazine Racks