Shop All Arts & Crafts
Deflecto
Little Artist's Antimicrobial Craft Tray, 13" Dia., Blue
Mfr # 39514BLU
Zoro # G206569414
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Dimensions 13" Diameter
- Paint-Supply Type Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 39514BLU
- Zoro # G206569414
- UPC # 79916395142
- Country of Origin China
- Category Arts & Crafts
Dimensions
Dimensions | 13" Diameter |
Details
Item | Paint Supplies |
Color | Blue |
Material | Plastic |
Paint-Supply Type | Tray |
Description
The Little Artist Craft Tray is an eye-catching place to hold art supplies and paint. Put everything you need for craft time from glitter to glue on this colorful tray or use it as a palette for mixing paints. Ideal for fingerpainting or collaging with sequins and beads. The Craft Tray center is deep enough to prevent paint from spilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 26" x 18" x 12", Kraft, 15/Bundle (493U30)
- ADAM EQUIPMENT Crane Scale, Digital, 300 lb./150kg (SHS 300A)
- MAX FlatClinchLightEfforttapler, (HD11FLK BLACK)
- PENTEL Pencil, Mch, Twstrs, 0.9Mm, Ske, PK12 (QE419A)
- DEFLECTO Little Artist Antimicrobial Storage Case, Red (39506RED)
- DEFLECTO Antimicrobial No Spill Paint Cup, 3.46 w x 3.93 h, Red (39515RED)
- DEFLECTO Little Artist Antimicrobial Six-Cup Caddy, Blue (39509BLU)
- DEFLECTO Little Artist Antimicrobial Storage Case, Blue (39506BLU)
- DEFLECTO Little Artist Antimicrobial Six-Cup Caddy, Red (39509RED)
- MARSH Stencil Ink, Red (20909)
- TAMIYA PAINT Tamiya Paint TAM81021 Tamiya X21 Acrylic; Flat Base (TAM81021)
- Deflecto