Shop All Arts & Crafts
Deflecto
Little Artist Antimicrobial Storage Case, Red
Mfr # 39506RED
Zoro # G406569191
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Container Size 2.79 x 10.23 x 8.58
- Color Red
- Material Polypropylene
- Art Containers Type Art Containers-Art Supplies Storage Bin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # 39506RED
- Zoro # G406569191
- UPC # 79916395203
- Country of Origin China
- Category Arts & Crafts
Dimensions
Ink Container Size | 2.79 x 10.23 x 8.58 |
Details
Item | Art Containers |
Color | Red |
Material | Polypropylene |
Art Containers Type | Art Containers-Art Supplies Storage Bin |
Description
Your child will enjoy carrying their prized possessions in this portable storage case, and you'll enjoy a more organized home with the Little Artist Storage Case. This portable case holds photos, activity pads, pens, markers, and other art supplies. Built-in latches keep everything inside, and a kid-sized handle makes it easy for them to hold. Keep the Little Artist Storage Case at home or take it with you in the car so your child can color, draw, or do activities as you travel. SteriTouch is an antimicrobial agent used to inhibit the growth of odor-causing microorganisms, and mold and mildew, which may degrade the product.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 24", White, 34/Case (P2524W)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 5", 4 mil, Clear, Pk1000 (5CPA2)
- TAPE LOGIC Tape Logic® Labels, "Consumer Commodity ORM-D-AIR", 1 3/8" x 2 1/4", Blue/White, 500/Roll (DL7010)
- PARTNERS BRAND Flat Mailers, 22" x 27", Kraft, 50/Case (RM27)
- DEFLECTO Little Artist's Antimicrobial Craft Tray, 13" Dia., Blue (39514BLU)
- DEFLECTO Little Artist Antimicrobial Six-Cup Caddy, Blue (39509BLU)
- DEFLECTO Little Artist Antimicrobial Six-Cup Caddy, Red (39509RED)
- DEFLECTO Little Artist Antimicrobial Storage Case, Blue (39506BLU)
- DEFLECTO Antimicrobial No Spill Paint Cup, 3.46 w x 3.93 h, Red (39515RED)
- PACON Card Stock, White, 8.5 x 11, PK120 (P101281)
- MELISSA & DOUG Sticker WOW Refill Stickers, Tiger, 1800PK (50330)
- Deflecto