Shop All Arts & Crafts
Deflecto
Little Artist Antimicrobial Storage Case, Blue
Mfr # 39506BLU
Zoro # G006569157
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Container Size 2.79 x 10.23 x 8.58
- Color Blue
- Material Polypropylene
- Art Containers Type Art Containers-Art Supplies Storage Bin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 39506BLU
- Zoro # G006569157
- UPC # 79916395067
- Country of Origin China
- Category Arts & Crafts
Dimensions
Ink Container Size | 2.79 x 10.23 x 8.58 |
Details
Item | Art Containers |
Color | Blue |
Material | Polypropylene |
Art Containers Type | Art Containers-Art Supplies Storage Bin |
Description
Your child will enjoy carrying their prized possessions in this portable storage case, and you'll enjoy a more organized home with the Little Artist Storage Case. This portable case holds photos, activity pads, pens, markers, and other art supplies. Built-in latches keep everything inside, and a kid-sized handle makes it easy for them to hold. Keep the Little Artist Storage Case at home or take it with you in the car so your child can color, draw, or do activities as you travel. SteriTouch is an antimicrobial agent used to inhibit the growth of odor-causing microorganisms, and mold and mildew, which may degrade the product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Toner Cartridge, 1200 Page-Yield, Black (TN630)
- U-MARK A10 Paint Marker Green 2mm 12/bx (10103)
- UNIVERSAL OFFICE PRODUCTS Paper Fastener Compressors 1" Capacity, Pk100 (UNV81011)
- HOME PLUS CLIPBOARD ORGANIZER (AC320094)
- DEFLECTO Antimicrobial No Spill Paint Cup, 3.46 w x 3.93 h, Red (39515RED)
- DEFLECTO Little Artist Antimicrobial Six-Cup Caddy, Red (39509RED)
- DEFLECTO Little Artist Antimicrobial Six-Cup Caddy, Blue (39509BLU)
- DEFLECTO Little Artist Antimicrobial Storage Case, Red (39506RED)
- DEFLECTO Little Artist's Antimicrobial Craft Tray, 13" Dia., Blue (39514BLU)
- TESTORS Gloss Red Hobby Paint 0.25 oz (1103C3)
- TAMIYA Tamiya TAM86046 PS-46 Purple & Green Paint (TAM86046)
- Deflecto