Shop All Arts & Crafts
Deflecto
Little Artist Antimicrobial Six-Cup Caddy, Blue
Mfr # 39509BLU
Zoro # G506569114
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Container Size 5.29 x 12.07 x 9.55
- Color Blue
- Material Polypropylene
- Art Containers Type Art Containers-Art Supplies Storage Bin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 39509BLU
- Zoro # G506569114
- UPC # 79916395098
- Country of Origin China
- Category Arts & Crafts
Dimensions
Ink Container Size | 5.29 x 12.07 x 9.55 |
Details
Item | Art Containers |
Color | Blue |
Material | Polypropylene |
Art Containers Type | Art Containers-Art Supplies Storage Bin |
Description
Keep craft supplies organized and ready for crafting with the Little Artist Antimicrobial Six-Cup Caddy from deflecto. Six attached cups hold beads, pompoms, crayons, scissors, brushes, and everything you need for a fun afternoon. Use the Cup Caddy to divide packaged goods for snack time, too. Each caddy includes a built-in handle designed for small hands, so it's easy for kids to carry. Plus, the caddies are stackable when empty, so they take up less space between activities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN All Weather Memo Book, Universal, 4 x 6In. (946)
- MEAD Square Deal Composition Book, Blk Marble (09910)
- PAC STRAPPING PROD Hand-Grade Polypropylene Strapping - -1/2x9000' - 0.018 Thickness - 8x8 Core (48H.30.2190)
- PYRAMID Key Rack, 18 Position, Metal (43030)
- DEFLECTO Antimicrobial No Spill Paint Cup, 3.46 w x 3.93 h, Red (39515RED)
- DEFLECTO Little Artist Antimicrobial Storage Case, Blue (39506BLU)
- DEFLECTO Little Artist Antimicrobial Storage Case, Red (39506RED)
- DEFLECTO Little Artist Antimicrobial Six-Cup Caddy, Red (39509RED)
- DEFLECTO Little Artist's Antimicrobial Craft Tray, 13" Dia., Blue (39514BLU)
- RUST-OLEUM Glow In The Dark Paint, 1/2 pt., PK6 (214945)
- C.H. HANSON Railroad Chalk, Red, 144/Box (10401)
- Deflecto