Shop All Magazine Racks
Deflecto
Literature Holder, Single, 9x2x11, Clear
Mfr # 55501
Zoro # G7204270
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Number of Compartments 1
- Height 11.88 in
- Width 9.13 in
- Depth 3.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 55501
- Zoro # G7204270
- UPC # 079916555010
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 11.88 in |
Width | 9.13 in |
Depth | 3.25" |
Overall Height | 11.88" |
Overall Width | 9.13" |
Details
Item | Literature Holder,Single,9x2x11,Clear |
Color | Clear |
Number of Compartments | 1 |
For Use With | Magazines |
Material | Polycarbonate |
Weight | 0.9 lbs |
Description
Literature Holder,Single,9x2x11,Clear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BluePosture Deluxe Office Task Chair, 25 inW25"L40"H, Armless, PolyesterSeat, B315Series (B315-BE)
- DEERLUX 100% Cotton Turkish Bath Towel, 40 x 70 Diamond Peshtemal, Beige (QI004004.BG)
- WESTCLOX ALARM CLOCK 1.8"" LED RED (66705A)
- OFFICE STAR Bookcase, 36" Wx12" Dx30" H, Mahogany (LBC361230-MAH)
- DEFLECTO Deflect-O DEF693704 Magazine Holder; 3-Tier; 6.94 in. x 11.25 in. x 13.94 in.; BK (693704)
- DEFLECTO Magazine Holder, 9-13/16X6-5/16, Clear (775390)
- DEFLECTO Magazine Holders, 8 Pocket, 20-1/4"x5"x19-3/4", Gray (DEF52209)
- DEFLECTO Docuholder, Leaflet Size, Clear (78601)
- DEFLECTO Docuholder, Leaflet Size, Clear (775383)
- DEFLECTO Magazine Holder, 3 Tier, Silver (DEF693745)
- WOODEN MALLET Cascade 7 Pocket Magazine Rack Black & Mahogany (MR36-7BK)
- Deflecto Magazine Racks