Shop All Magazine Racks
Deflecto
Literature Box, Outdoor, 10x4x13", Clear
Mfr # 790901
Zoro # G7194671
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/Black
- Number of Compartments 1
- Height 13.13 in
- Width 10 in
- Depth 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 790901
- Zoro # G7194671
- UPC # 079916790916
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 13.13 in |
Width | 10 in |
Depth | 4.5" |
Overall Height | 13.13" |
Overall Width | 10" |
Details
Item | Literature Box,Outdoor,10x4x13",Clear |
Color | Clear/Black |
Number of Compartments | 1 |
For Use With | Advertising; Real Estate Listing |
Includes | (2) Zipties; U-Bolt; Washer; Wingnut; Backing Plate |
Product Type | Literature Box,Outdoor,10x4x13",Clear |
Material | ABS+HIPS+PC |
Weight | 1.52 lbs |
Description
Literature Box,Outdoor,10x4x13 In.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Black Arm Chair, 30 1/2" W 28" L 31" H, Fixed, Leather Seat, Collection: Wall Street Series (WST51A-B18)
- DESIGNS OF DISTINCTION 29" Round Tapered Leg - Walnut (01243029WL1)
- CORDAWAY Flexible Desk Grommet 2 3/8", ADJ Co, PK6 (209CS)
- SECO Poster Snap Frame, 36" x 48", Black (32SN3648BLACK)
- DEFLECTO Sign and Literature Holder, 8-1/2x11 (590501GR)
- DEFLECTO Magazine Holder, 3 Tier, Silver (DEF693745)
- DEFLECTO Leaflet Holder, 1 Compartment, Clear (55601GR)
- DEFLECTO Docuholder, Leaflet Size, Clear (775383)
- DEFLECTO Docuholder, 4 Tiers, Clear (77441)
- DEFLECTO Literature Rack, Magazine Size, 9-1/4"x3-3/4"x10-3/4", CL (DEF77001)
- OCEANSTAR DESIGN Oceanstar Contemporary Espresso Finish Wooden Magazine Rack (OC442344)
- Deflecto Magazine Racks