Shop All File Holders
Deflecto
Letter Tray, Black, Plastic, PK2
Mfr # DEF63304
Zoro # G5525633
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Legal/Letter
- Number of Compartments 2
- Color Black
- Length 15 in
- Width 11 2/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # DEF63304
- Zoro # G5525633
- UPC # 079916633046
- Country of Origin United States
- Category File Holders
Dimensions
File Size | Legal/Letter |
Length | 15 in |
Width | 11 2/5 in |
Height | 3 in |
Overall Width | 11 in |
Overall Height | 2 1/2 in |
Overall Depth | 14 7/8 in |
Depth | 14.88" |
Paper Size | Legal, Letter |
Details
Item | Desk Tray |
Number of Compartments | 2 |
Color | Black |
Material | Polystyrene |
Includes | (4) 3" Metal Riser, (4) 5" Metal Risers |
Product Type | Desk Tray |
Load Orientation | Front |
Stackable | Stackable |
File Orientation | Horizontal |
Description
Desk Tray, File Size Legal/Letter, Number of Compartments 2, Black, Polystyrene, Length 15 in, Width 11 2/5 in, Height 3 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Ghent 4' x 6' Bulletin Board - Natural Cork - Oak Wood Frame (WK46)
- PARTNERS BRAND 6" x 12" Poly Bags W/Doorknob Handle, 1.5 mil, Clear, PK 1000 (PBDK0612)
- TOPS Time Card Semi-Monthly, 500/Box, PK500 (1276)
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 72 x 48, White Surface (073U0001)
- DEFLECTO Letter Tray, Black, Polystyrene, PK2 (DEF63904)
- OFFICEMATE ORGANIZER, 2 WAY, 3 TIER (OIC22904)
- SAFCO Mobile Hanging File Cart, Letter/Legal, 15-1/2"x14"x19-1/2", BK (SAF5277BL)
- ROLODEX Letter Tray, 14-1/4 In x 10-1/16 In, Black (62555)
- VICTOR Incline File, Brown (B8601)
- AVERY Corner Lock Document Sleeves, Letter Size, Assorted Colors, PK6 (72262)
- ZORO SELECT Desk Organizer, Letter, 4 Compartment, Blk (1AYF2)
- Deflecto File Holders