Shop All File Holders
Deflecto
Letter Tray, Black, Plastic, PK2
Mfr # DEF582704
Zoro # G5820236
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Legal/Letter
- Number of Compartments 2
- Color Black
- Length 4 in
- Width 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # DEF582704
- Zoro # G5820236
- UPC # 079916820071
- Country of Origin United Kingdom
- Category File Holders
Dimensions
File Size | Legal/Letter |
Length | 4 in |
Width | 16 1/2 in |
Height | 11 1/3 in |
Overall Height | 3 1/2 in |
Overall Depth | 11 1/8 in |
Overall Width | 16 3/8 in |
Depth | 11.13" |
Paper Size | Legal, Letter |
Details
Item | Stacker Set |
Number of Compartments | 2 |
Color | Black |
Material | Plastic |
Includes | (4) Metal Risers |
Product Type | Stacker Set |
Load Orientation | Side |
Stackable | Stackable |
File Orientation | Horizontal |
Description
Stacker Set, File Size Legal/Letter, Number of Compartments 2, Black, Plastic, Length 4 in, Width 16 1/2 in, Height 11 1/3 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Better Than Paper® Bulletin Board Roll, 4 x 12ft, Gray Wood, PK4 (TCR32353)
- ZORO SELECT Strapping, Polyester, Smooth, 4200 ft. L (16P056)
- IDL PACKAGING Recycled Kraft Paper, 24"x1200 Ft., 30 lb. Basis Weight (KRAFT24-30)
- 3M Note, Highland, 3"X3", Yellow, PK12 (6549YW)
- DEFLECTO Letter Tray, Black, Polystyrene, PK2 (DEF63904)
- ZORO SELECT Desk Organizer, 5 Horizontal Compartment (1DNP5)
- C-LINE PRODUCTS Dual Pocket Expanding Shop Ticket File Jacket, Black, 12 x 9, PK10 (43401)
- UNIVERSAL Incline Sorter, Black, Letter, 6in. H (UNV08104)
- FELLOWES Wire Mail Cart, 21-1/2x37.5x39-1/4, Chrome (40912)
- SAFCO Mobile File Holder, Locking, Letter, Black (5361BL)
- WOODEN MALLET Square Bottom Letter Size File Holder Black & Mahogany (CH15-1BK)
- Deflecto File Holders