Shop All Magazine Racks
Deflecto
Leaflet Holder 4-Compartment
Mfr # 77701
Zoro # G210442192
product price: $21.89
/ea
Sold in multiples of 4 for $87.56
$87.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Crystal Clear
- Number of Compartments 4
- Material Polystyrene
- Mountable Yes
- Overall Depth 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 77701
- Zoro # G210442192
- UPC # 079916777016
- Country of Origin United States
- Category Magazine Racks
Dimensions
Overall Depth | 7 7/8 in |
Overall Height | 10 in |
Overall Width | 4 3/4 in |
Details
Item | Literature Rack |
Color | Crystal Clear |
Number of Compartments | 4 |
Material | Polystyrene |
Mountable | Yes |
Literature Form Factor | A4 |
Literature Orientation | Vertical |
Product Type | Literature Holder |
Compartment Type | |
Includes Supplemental Riser | No |
Includes Label Holders | No |
Swivel | No |
Includes Table | No |
Description
Literature Rack, Product Type Literature Holder, Number of Compartments 4, Includes Label Holders No, Overall Height 10 in, Overall Depth 7 7/8 in, Overall Width 4 3/4 in, Material Polystyrene, Color Crystal Clear, Literature Form Factor A4, Swivel No, Compatible Grainger Part Number Not Applicable, Compartment Type Pocket, Includes Supplemental Riser No, Includes Table No, Mountable Yes, Mounting Location Wall, Riser Color Not Applicable, Riser Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Side Chair, Mesh, Adjustable Padded, Green (HL-0001-GN-GG)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, White (785264JQW)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Shelves, 31"L, Work, Metal, Laminate, White, Grey (I 7100)
- NATIONAL PUBLIC SEATING Stacking Chair, 8100 Series, Polypropylene Black, PK4 (8110)
- DEFLECTO Magazine Holder, 9-13/16X6-5/16, Clear (775390)
- DEFLECTO Literature Box, Outdoor, 10x4x13", Clear (790901)
- DEFLECTO Docuholder, Leaflet Size, Clear (775383)
- DEFLECTO Rotary Magazine Holder (592804GR)
- DEFLECTO Literature Rack, Magz Size, 1 Pkt, 9-1/8"x2-3/4"x11-3/4", CL (DEF55501)
- DEFLECTO Magazine Holder, 3 Tier, Silver (DEF693745)
- DEFLECTO Literature Rack, Magazine Size, 9-1/4"x3-3/4"x10-3/4", CL (DEF77001)
- Deflecto Magazine Racks