Shop All Magazine Racks
Deflecto
Leaflet Holder, 3 Tier, Black
Mfr # DEF693604
Zoro # G7194507
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Compartments 4
- Height 13.31 in
- Width 6-3/4 in
- Depth 6.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # DEF693604
- Zoro # G7194507
- UPC # 079916028057
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 13.31 in |
Width | 6-3/4 in |
Depth | 6.94" |
Overall Height | 13.31" |
Overall Width | 6.75" |
Details
Item | Leaflet Holder,3 Tier,Black |
Color | Black |
Number of Compartments | 4 |
For Use With | Business Cards; Leaflets |
Material | ABS+PolyStyrene |
Weight | 1.69 lbs |
Features | Leaflet Size with One Business Card Holder |
Description
Leaflet Holder,3 Tier,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Bulletin Board23X35Wdfrm (35-380352Q)
- MITYLITE Plastic Folding Table, Gray, 30 x 96 In. (RT3096GRB1)
- HON Mod Worksurface, 72w x 30d, Sepia Walnut (HONPLRW7230LE1)
- LIVABLISS Ankara AKR-2307 Machine Crafted Area Rug (AKR2307-679)
- DEFLECTO Docuholder, 4 Tiers, Clear (77441)
- DEFLECTO Magazine Holder, 9-13/16X6-5/16, Clear (775390)
- DEFLECTO Literature Holder, Single, 9x2x11, Clear (55501)
- DEFLECTO Document Organizer, 6 Divider, 3 Tier, Clr (47631)
- DEFLECTO Docuholder, 4 Pockets, Clear (77901)
- DEFLECTO Deflect-O DEF693704 Magazine Holder; 3-Tier; 6.94 in. x 11.25 in. x 13.94 in.; BK (693704)
- SAFCO Steel Base, Gray (4323GR)
- Deflecto Magazine Racks