Shop All Tip Out Bins
Deflecto
Interlocking Tilt Bin Sys.4 Bins, 23-5/8"x6-5/8"x-1/8", BK
Mfr # DEF20404OP
Zoro # G201859206
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Number of Drawers or Bins 4
- Bin Height 8.1"
- Bin Width 23.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # DEF20404OP
- Zoro # G201859206
- UPC # 79916023144
- Country of Origin United States
- Category Tip Out Bins
Dimensions
Bin Height | 8.1" |
Bin Width | 23.6" |
Bin Depth | 6.6" |
Details
Item | Tilt Bin Interlocking Multi-Bin Storage Organizer |
Color | Black |
Material | Plastic |
Number of Drawers or Bins | 4 |
Description
Modular storage system features a unique interlocking design, allowing you to mix and match sizes with other Deflecto Interlocking Tilt Bins. Clear, removable bins keep supplies visible and tilt out effortlessly with a gentle tug on the clear, full-width handle on each of the four bins. They are great for office supplies, craft storage, sewing materials and school items. Interlocking Tilt Bin storage system includes mounting hardware and bin labels. Use Deflecto Metal Partition Brackets (sold separately) for mounting the storage system on cubicle walls.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES 1 Tier Vented Locker, 36"Wx66"Hx12"D, 3 Door, Blue, Unassembled (71352BL-U)
- AZAR DISPLAYS Adjustable Tall Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Black, 2-Pack (225830-TALL-BLK-2PK)
- STEEL KING Beam, Teardrop, Roll Formed Style, 5-9/16" H, 108 in W, 2 7/16 in D, Orange (SBRUM550108ZCP)
- MILWAUKEE TOOL PACKOUT Tool Case, 5 Compartments, 9-3/4 in W x 15-1/4 in D x 2-1/2 in H, Red (48-22-8436)
- DEFLECTO Tilt Bin for Storage, 4 Bins, Plastic (20404OP)
- DEFLECTO Interlocking Tilt Bin Sys., 6 Bins, 23-5/8"x3-5/8"x4-1/2", BK (DEF20604OP)
- DEFLECTO Plastic Tilt Bin for Storage, 5 Bins, Black, Black (20504OP)
- DEFLECTO Bin System, Modular, 5-Bin, 23-5/8"x5-1/4"x6-1/2", White/CL (DEF20503OP)
- DEFLECTO Tilt Bin for Storage, 3 Bins, Black (20304OP)
- DEFLECTO Tilt Bin for Storage, 6 Bins, Black (20604OP)
- QUANTUM STORAGE SYSTEMS Bin Storage Rack, 70 Bins, White (QFS248-305WT)
- Deflecto Tip Out Bins