Shop All Sign Holders
Deflecto
Holder, Sign, Landscape, Side/Bottom Load, 11"x8-1/2", Clear
Mfr # DEF5991890
Zoro # G901827383
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.5"
- Color Clear
- Type Sign Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # DEF5991890
- Zoro # G901827383
- UPC # 79916599182
- Country of Origin China
- Category Sign Holders
Dimensions
Height | 8.5" |
Width | 11" |
Details
Item | Superior Image Premium Green Edge Sign Holder |
Color | Clear |
Type | Sign Holder |
Description
Freestanding sign holder features premium green-tinted edges. Polished rounded edges offer a pleasing look, enhancing your message. Great for high-end signage, awards or certificates. Sign holder features both bottom-loading and side-loading capabilities. Personalize and print signs from any office using a free, online sign creator.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, I/O Mirror Anti-Scratch (SB1880S)
- BRADY Wire Markers, Legend 2, Black/White, PK25, TMM-2-PK (TMM-2-PK)
- HONEYWELL HOWARD LEIGHT Earmuff Hygiene Kit (1035136-VS)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size 2XL, PR (IEX-WHO-06-XXL)
- DEFLECTO Sign Holder, Side/Bottom Load, 8-1/2"x11", Green Edge, CL (DEF5991790)
- DEFLECTO Slanted Sign Holder, Business Card Pocket, 8-1/2"x11", Clear (DEF590601)
- DEFLECTO Stand Up Sign Holder, Side Load, Portrait, 8-1/2"x11", Clear (DEF69701)
- DEFLECTO Stand Up Sign Holder, Bottom Load, Portrait, 8-1/2"x11", Clear (DEF69201)
- DEFLECTO Magnetic Sign Stand, Dual Sided, 13"x13"x56", BK (DEF692056)
- DEFLECTO Superior Image Swivel Sign Holder w/Green Edge, 8 1/2 x 11 Insert, Silver Base (691590)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal Acrylic Block Frame (104436)
- Deflecto Sign Holders