Shop All Document Holders
Deflecto
Holder, DeskSign, 5"X7", Clear
Mfr # 69101
Zoro # G6288460
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PS/Plastic
- Color Clear
- Width 5"
- Height 7"
- Features Classic Image®—Loads from the bottom.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 69101
- Zoro # G6288460
- UPC # 079916691015
- Country of Origin China
- Category Document Holders
Dimensions
Width | 5" |
Height | 7" |
Depth | 3.5" |
Size | 5 x 3.5 x 7 |
Sheet Size | 5 x 3.5 x 7 |
Details
Item | Holder,DeskSign,5"X7",Clear |
Material | PS/Plastic |
Color | Clear |
Features | Classic Image®—Loads from the bottom. |
Frame Color | Clear |
Weight | 0.206 lbs |
Shape | Rectangular |
Base Material | Plastic |
Orientation | Vertical |
Description
Holder,DeskSign,5 In.X7 In.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Pci Epson T252Xl420 252Xl Yellow Inkjet Cartridge 1.1K High Yield For (T252XL420-PCI)
- BROTHER Labelmaker, Commercial, Lite (BRTPTD800W)
- RIT Scarlet 1-1/8 Oz. Powder Dye (83050)
- NINJATEK Eel Midnight 3Mm 1Kg (3DEL0129010)
- DEFLECTO Document Holder, leaflet-size, 4-1/2/"x3-3/4"x8", Clear (DEF775383)
- DEFLECTO Literature Rack, Leaflet Size, 4-3/8"x3-1/4"x7-3/4", CL (DEF77501)
- DEFLECTO Pamphlet Holders, 12 Pocket, 15-3/4"x5"x19-3/4", Gray (DEF52809)
- DEFLECTO Cardholder, Wall Mount, 6 Pocket, Clear (70601)
- DEFLECTO Brochure Holder, 6x3x7, Clear (74901)
- DEFLECTO Literature Holder, 4 Leaflet, 4-7/8"x8"x10", Clear (DEF77701)
- AVERY Protector, Sheet, Rcyc, Semicl 100PK (AVE75537)
- Deflecto Document Holders