Shop All Chair Mats
Deflecto
Frequent Use Chair Mat, Medium Pile Carpet, 60 x 66, L-Shape, Clear
Mfr # CM14002K
Zoro # G4228373
product price: $199.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$199.99
Free 30-Day Returns
Key Features
- Shape L-Shaped
- Floor Type Medium Pile
- Color Clear
- Length 66 in
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # CM14002K
- Zoro # G4228373
- UPC # 79916018560
- Country of Origin United States
- Category Chair Mats
Dimensions
Length | 66 in |
Width | 60 in |
Lip Dimensions | 20 in x 12 in |
Details
Item | Chair Mat |
Shape | L-Shaped |
Floor Type | Medium Pile |
Color | Clear |
Features | Flat Packed |
Description
deflecto® SuperMat Frequent Use Chair Mat, Medium Pile Carpet, 60 x 66, L-Shape, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Disposable Underpads, 17 in x 24 in, PK300 (7105)
- UNCAGED ERGONOMICS Cpu1 Adjustable Metal Under Desk Computer Cpu Holder Swivels Steel (CPU1g)
- SAUDER Anda Norr Wall Mount Desk Bl Ac/wh 3a , Space-saving hanging design offers versatile placement (431222)
- GRACIOUS LIVINGRPORATION WHT Folding Table (14195-6PDQ)
- DEFLECTO Frequent Use Chair Mat, Med Pile Carpet, 46 x 60, Wide Lipped, Clear (CM14432F)
- DEFLECTO Chair Mat, Traditional Lip, Clear, Straight (CM13232GR)
- DEFLECTO Poly All Day Use Chair Mat for Hard Floors, 36 x 48, Rectangle, Clear (CM21142PC)
- DEFLECTO Chair Mat 46"x60", Rectangular Shape, Black, for Carpet (CM11442FBLK)
- DEFLECTO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (CM13113)
- DEFLECTO Chair Mat, Traditional Lip, Clear, Cleated (CM13432FGR)
- ES ROBBINS Floor+Mate, Hard Floor to Medium Pile Carpet to 0.75in, 36x48, Clear (121441)
- Deflecto Chair Mats