Shop All Chair Mats
Deflecto
Frequent Use Chair Mat, Med Pile Carpet, Roll, 46x60, Rectangle, Clear
Mfr # CM14443FCOM
Zoro # G7734070
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Medium Pile
- Color Clear
- Thickness 0.11"
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # CM14443FCOM
- Zoro # G7734070
- UPC # 79916011929
- Country of Origin United States
- Category Chair Mats
Dimensions
Width | 46 in |
Length | 60 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | Medium Pile |
Color | Clear |
Thickness | 0.11" |
Backing | Studded |
Mat Backing Material | Vinyl |
Material | Vinyl |
Features | Rolled Packed |
Description
deflecto® SuperMat Frequent Use Chair Mat, Med Pile Carpet, Roll, 46 x 60, Rectangle, Clear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE CoolMesh Basic Collection Task Chair with Arms and Black Frame (7621ANSFBK)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (9018)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height, Seat Height Range: 22-3/4" to 31-1/4" (DS-801-CONT-BK-GG)
- MOORECO Outlet, 7, Optional, Presentation Cart (66572)
- DEFLECTO Antimicrobial Chair Mat, Medium Pile Carpet, 60x46, Rectangular, Clear (CM14442FAM)
- DEFLECTO Frequent Use Chair Mat, Med Pile Carpet, Roll, 45x53, Rectangle, Clear (CM14242COM)
- DEFLECTO Occasional Use Chair Mat for Low Pile Carpet, 45x53, Rectangle, Clear (CM11242COM)
- DEFLECTO Frequent Use Chair Mat, Med Pile Carpet, 46 x 60, Wide Lipped, Clear (CM14432F)
- DEFLECTO All Day Use Chair Mat for Hard Floors, Lip, 46 x 60, Low Pile, Clear (CM2E432F)
- DEFLECTO Chairmat, Pvc, No Stud 36X48 (CM23142DUO)
- E.S. ROBBINS ESRobbins, TASK SERIES ANCHORBAR CHAIR MAT FOR CARPET UP TO 0.13in, 36 X 44, CLEAR (121821)
- Deflecto Chair Mats