Shop All Chair Mats
Deflecto
Frequent Use Chair Mat, Med Pile Carpet, 46 x 60, Wide Lipped, Clear
Mfr # CM14432F
Zoro # G7733115
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Medium Pile
- Color Clear
- Length 60 in
- Width 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # CM14432F
- Zoro # G7733115
- UPC # 79916030876
- Country of Origin United States
- Category Chair Mats
Dimensions
Length | 60 in |
Width | 46 in |
Lip Dimensions | 25 in x 12 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | Medium Pile |
Color | Clear |
Backing | Studded |
Features | Flat Packed |
Description
deflecto® SuperMat Frequent Use Chair Mat for Medium Pile Carpet, 46 x 60, Wide Lipped, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LESRO Lenox Wood 4 Seat Tandem Seating Wood Frame, Mocha, OH Wine Upholstery (LW4103)
- TRADEMARK FINE ART Ethan Harper 'Moo-ving In IV' Canvas Art, 24x24 (WAG15699-C2424GG)
- ICEBERG Rectangle Folding Table, 72" W, 24" L, 29" H, Charcoal Top, Blow-Molded High-Density Polyethylene (65387)
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 79" (Twin XL), 6" Depth (BB-38796-CVR)
- DEFLECTO DuraMat Moderate Use Chair Mat, Low Pile Carpet, Flat, 46 x 60, Rectangle, Clear (CM13443F)
- DEFLECTO Chair Mat 45"x53", Rectangular Shape, Clear, for Carpet, Thickness: 1/2" (CM14243)
- DEFLECTO Frequent Use Chair Mat, Medium Pile Carpet, 60 x 66, L-Shape, Clear (CM14002K)
- DEFLECTO Antimicrobial Chair Mat, Medium Pile Carpet, 60x46, Rectangular, Clear (CM14442FAM)
- DEFLECTO Polycarbonate All Day Use Chair Mat, Hard Floors, 46 x 60, Rect, Clear (CM21442FPC)
- DEFLECTO Chair Mat, Traditional Lip, Clear, Cleated (CM13432FGR)
- ES ROBBINS Deluxe Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet (124377)
- Deflecto Chair Mats