Deflecto

Flexible Duct, 2 Ply, 6" W, 25" L (Discontinued)


This Product is Discontinued
Shop for all Ducting & Venting

Key Features

  • Width 6"
  • Construction Material Aluminum
  • Length 25 ft.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 6"
Length 25 ft.

Details

Construction Material Aluminum
Item Duct,Flex,Aluminum,2 Ply,6" x 25"

Description

Duct,Flex,Aluminum,2 Ply,6 In. x 25 In.

Restrictions

  • WARNING: This product can expose you to chemicals including Carbon black (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.