Shop All Food Service Appliance Parts
Deflecto
Flapper Vent Hood
Mfr # RVHAW4
Zoro # G3380566
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Height 6 in
- Width 6 in
- Includes Removable Bird Hood
- Fits Brand Admiral, Amana, Caloric, Crosley, Estate, Hardwick, Inglis, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Modern Maid, Norge, Roper, Sears, Whirlpool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # RVHAW4
- Zoro # G3380566
- UPC # 079916600468
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 11 in |
Height | 6 in |
Width | 6 in |
Dia. | 4 in dia |
Details
Item | Flapper Vent Hood |
Includes | Removable Bird Hood |
Fits Brand | Admiral, Amana, Caloric, Crosley, Estate, Hardwick, Inglis, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Modern Maid, Norge, Roper, Sears, Whirlpool |
Description
Flapper Vent Hood, Fits Brand Admiral, Amana, Caloric, Crosley, Estate, Hardwick, Inglis, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Modern Maid, Norge, Roper, Sears, Whirlpool, Includes Removable Bird Hood
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE GENERALS HOT SAUCE All Natural Danger Close Sauce 6 oz (0311-027)
- CRESTWARE Measuring Cup, Aluminum, 4 qt. Dry (MEA04D)
- HOFFMASTER Combo Pack, Mothers Day, PK250 (856779)
- JAVA ONE Coffee Pods, House Blend, Single Cup, PK14 (40306)
- DEFLECTO Vent Hood (SVHAW4)
- DEFLECTO Flexible Hose Ducting 4Inx50Ft (F0450)
- DEFLECTO Elbow 4In 90 Degree Fully Adjustable (AE4)
- DEFLECTO Elbow (DE904)
- ICE-O-MATIC Motor Assembly - Harvest (1051210-01B)
- RINNAI Ignitor Rl75I Rl94I Vc (105000180)
- ROYAL RANGE Natural Gas To Liquid Propane Conversion Kit (9708)
- Deflecto Food Service Appliance Parts