Shop All Air Vent Covers & Floor Registers
Deflecto
Electrostatic Register Filter, 4 x 12 x 0.1, White, 12PK
Mfr # RFILT4/12
Zoro # G208997147
product price: $19.29
/pk 12, $1.61/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color White
- Width 4"
- Depth (In.) 12"
- Fits Duct Dia. 4" x 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # RFILT4/12
- Zoro # G208997147
- UPC # 79916021669
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Dimensions
Width | 4" |
Depth (In.) | 12" |
Fits Duct Dia. | 4" x 12" |
Height | 0.1" |
Details
Item | Vent Covers & Filters |
Material | Polyester |
Color | White |
Mounting Type | Undermount |
Description
Take air filtering to the next level with the Deflecto Air Filters. These electrostatic filters charged with static electricity reduce airborne particles such as dirt, dust, smoke, pollen and animal hair. They help keep dirt and objects from falling into ducts and they control the spread of pet dander through your HVAC system. Universal 4 in. x 12 in. size can be trimmed to fit 4 in. x 10 in. registers. Choose Deflecto Air Filters for an enhanced living experience!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Compressor, 460V, 3-Phase, 222000 Btu (ZR19M3E-TWD-961)
- WHITE-RODGERS 24A34-6 Electric Heat Sequencer (24A34-6)
- HONEYWELL HOME 24 Volt Transformer, Universal Mount (AT140A1042)
- ILC FILTER 18X24X2 MERV 8 MPR 800 3 PIECES ACTUAL SIZE 1738 X 2338 X 175 MADE IN THE USA (WY-0KL4-1)
- DEFLECTO Air Deflector for Wall Register (51)
- DEFLECTO Under Furniture Air Deflector, 11 x 20 x 1.25, Clear (UFAD)
- DEFLECTO SIDEWALL REGISTER 8X4"" (RGS84)
- DEFLECTO Jordan 12 in. H X 5 in. W 1-Way White ABS Plastic Register Cover (MVCX512)
- DEFLECTO Magnetic 5" x 12" Vent Covers, Pack/3 (MVCX512)
- DEFLECTO Jordan 4 in. H X 8 in. W 1-Way White Plastic Ceiling Register (RGC841)
- ZORO SELECT Return Air Grille, 7.75 X 15.75, White, Steel (4MJP9)
- Deflecto Air Vent Covers & Floor Registers