Shop All Food Service Appliance Parts
Deflecto
Elbow 4In 90 Degree Fully Adjustable
Mfr # AE4
Zoro # G0102877
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dryer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # AE4
- Zoro # G0102877
- Country of Origin Viet Nam
- Category Food Service Appliance Parts
Details
Item | Elbow |
Type | Dryer |
Description
Elbow, Type Dryer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANA MENUMASTER Fuse Block/Filter Assembly (54127036)
- VULCAN HART Knob Kit (00-913102-00241)
- CRESTWARE Boning Knife, Straight, Curved, 6 in. L (KN41)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Organic Buckwheat Flour 25lbs (1090B25)
- DEFLECTO Vent Hood (SVHAW4)
- DEFLECTO Flexible Hose Ducting 4Inx50Ft (F0450)
- DEFLECTO Flapper Vent Hood (RVHAW4)
- DEFLECTO Elbow (DE904)
- NATIONAL HARDWARE BROAD HNGE RMV-PIN 3""2PK (N208-835)
- COMARK Thermometer Kit , W/Probe& Case (KM28/P5)
- T&S BRASS Eterna Cartridge With Spring Che (002712-40NS)
- Deflecto Food Service Appliance Parts