Shop All Chair Mats
Deflecto
EconoMat Occasional Use Chair Mat, Low Pile Carpet, Flat, 46 x 60, Rectangle, Clear
Mfr # CM11442F
Zoro # G605674863
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Carpeted Floors
- Color Clear
- Green Certification or Other Recognition GREENGUARD Gold Certified
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # CM11442F
- Zoro # G605674863
- UPC # 79916062150
- Country of Origin United States
- Category Chair Mats
Dimensions
Length | 60 in |
Width | 46 in |
Details
Item | Mats |
Shape | Rectangular |
Floor Type | Carpeted Floors |
Color | Clear |
Thickness | 0.10" |
Green Certification or Other Recognition | GREENGUARD Gold Certified |
Weight | 15.87 lbs |
Backing | Studded |
Material | Vinyl |
Mat Surface Pattern | Flat Pile |
Mat Backing Material | Vinyl |
Capacity | 12 lbs |
Features | Flat Packed |
Description
Thinner, light weight chairmat for occasional use on carpets up to 1/4" thick. Easy-glide rolling surface provides effortless chair movement. Studded design secures mat from moving while protecting carpet from caster wear, spills and heavy traffic. Free and Clear non-orthophthalate, non-cadmium formula promotes a healthy work environment while offering exceptional clarity and durability. Classic straight edge finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15 in W 3 Drawer File Cabinets, Charcoal, Letter (H33723R.L.S)
- HOOKLESS Shower Curtain, Polyester, White, 42 in W, 74 in L (HBH43LIT01SX)
- INFINITY INSTRUMENTS Orb Spoke - 15" Round Wall Clock, Open Face Design, Metal Spokes with Silver Orbs (15353SV)
- HON 15" W 4 Drawer File Cabinet, Charcoal, Letter (H314.P.S)
- DEFLECTO DuraMat Moderate Use Chair Mat, Low Pile Carpet, Flat, 46 x 60, Rectangle, Clear (CM13443F)
- DEFLECTO Chair Mat 45"x53", Rectangular Shape, Clear, for Carpet, Thickness: 1/2" (CM14243)
- DEFLECTO Moderate Use Chair Mat, Low Pile Carpet, Flat, 45x53, Rectangle, Clear (CM13242)
- DEFLECTO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (CM14113)
- DEFLECTO EconoMat All Day Use Chair Mat for Hard Floors, 45 x 53, Rect, Clear (CM2E242)
- DEFLECTO Glass Chair Mat 36"x46", Clear (CMG70433646)
- ALERA Studded Chair Mat, Carpet, 46"x60", Clear (UNV56808)
- Deflecto Chair Mats