Shop All Chair Mats
Deflecto
EconoMat All Day Use Chair Mat for Hard Floors, 45 x 53, Rect, Clear
Mfr # CM2E242
Zoro # G4228802
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Hard Floor
- Color Clear
- Thickness 0.10"
- Mat Backing Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # CM2E242
- Zoro # G4228802
- UPC # 79916033754
- Country of Origin United States
- Category Chair Mats
Dimensions
Width | 45 in |
Length | 53 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | Hard Floor |
Color | Clear |
Thickness | 0.10" |
Mat Backing Material | Vinyl |
Material | Vinyl |
Backing | Smooth |
Green Certification or Other Recognition | GREENGUARD Gold Certified |
Features | Flat Packed |
Description
deflecto® EconoMat All Day Use Chair Mat for Hard Floors, 45 x 53, Rectangular, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leather Task Chair, 24-, No Arm, Black (452R29)
- HON Pedestal Desk, 30 in D, 48" W, 29-1/2 in H (H38251.N.S)
- FLASH FURNITURE Rectangle Folding Table, 36" W, 96" L, 30" H, Laminate Top, Wood Grain (YT-3696-MEL-WAL-GG)
- ALERA Desk Shell, 41.38 in D, 71" W, 29.63" H, Modern Walnut, Textured Woodgrain Laminate (VA227236WA)
- DEFLECTO MAT, CHAIR, DURA, W/LIP, 36X48 (DEFCM13113)
- DEFLECTO Frequent Use Chair Mat, Med Pile Carpet, Roll, 46x60, Rectangle, Clear (CM14443FCOM)
- DEFLECTO Frequent Use Chair Mat, Med Pile Carpet, Roll, 45x53, Rectangle, Clear (CM14242COM)
- DEFLECTO Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet, Thickness: 1/2" (CM14233)
- DEFLECTO All Day Use Chair Mat - All Carpet Types, 36 x 48, Rectangular, Clear (CM11142PC)
- DEFLECTO All Day Use Chair Mat, All Carpet Types, 46 x 60, Rectangle, Clear (CM11442FPC)
- FLOORTEX Chair Mat 45"x53", Traditional Lip Shape, for Hard Floor/Carpet (FR12341520LV)
- Deflecto Chair Mats