Shop All Chair Mats
Deflecto
DuraMat Moderate Use Chair Mat, Low Pile Carpet, Flat, 46 x 60, Rectangle, Clear
Mfr # CM13443F
Zoro # G105674905
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Carpeted Floors
- Color Clear
- Weight 20.47 lbs
- Mat Surface Pattern Low Pile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # CM13443F
- Zoro # G105674905
- UPC # 79916062051
- Country of Origin United States
- Category Chair Mats
Dimensions
Width | 46 in |
Length | 60 in |
Details
Item | Mats |
Shape | Rectangular |
Floor Type | Carpeted Floors |
Color | Clear |
Thickness | 0.13" |
Weight | 20.47 lbs |
Mat Surface Pattern | Low Pile |
Backing | Studded |
Green Certification or Other Recognition | GREENGUARD Gold Certified |
Mat Backing Material | Vinyl |
Material | Vinyl |
Capacity | 20 lbs |
Features | Flat Packed |
Description
Light weight, durable performance for moderate use on carpets up to 3/8" thick. Easy-glide rolling surface provides effortless chair movement. Studded design secures mat from moving while protecting carpet from caster wear, spills and heavy traffic. Free and Clear non-phthalate, non-cadmium formula promotes a healthy work environment while offering exceptional clarity and durability. Smooth beveled edge for easy carpet to mat transition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H682.L.L)
- EAST END IMPORTS Ripple Mid Back Office Chair- White (EEI-1532-WHI)
- RICHELIEU HARDWARE Tapered Bench Legs, 16 1/8 in (410 mm), Matte Black, Adjustable, PK 2 (80404900)
- VICKERMAN 27 in. Brown Hydrangea Stem (FM181902)
- DEFLECTO EconoMat Occasional Use Chair Mat, Low Pile Carpet, Flat, 46 x 60, Rectangle, Clear (CM11442F)
- DEFLECTO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet, Thickness: 1/2" (CM15113)
- DEFLECTO Frequent Use Chair Mat, Med Pile Carpet, Roll, 46x60, Rectangle, Clear (CM14443FCOM)
- DEFLECTO Chair Mat 45"x53", Rectangular Shape, Black, for Hard Floor (CM21242BLK)
- DEFLECTO Moderate Use Chair Mat, Low Pile Carpet, Flat, 45x53, Rectangle, Clear (CM13242)
- DEFLECTO All Day Use Chair Mat, All Carpet Types, 46 x 60, Rectangle, Clear (CM11442FPC)
- ES ROBBINS Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet, Thickness: 1/4" (120023)
- Deflecto Chair Mats