Shop All Appliance Parts
This Product is Discontinued
Deflecto
Duct, Semi-Rigid, Flexible, Alum, 4" x 6", Aluminum, 4" W x 6 ft. L x (Discontinued)
Mfr # AM46
Zoro # G7759652
This Product is Discontinued
Key Features
- Construction Material Aluminum
- Length 6 ft.
- Width 4"
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # AM46
- Zoro # G7759652
- UPC # 00079916199511
- Country of Origin Canada
- Category Appliance Parts
Dimensions
Length | 6 ft. |
Width | 4" |
Details
Construction Material | Aluminum |
Item | Duct,Semi-Rigid,Flexible,Alum,4" x 6" |
Material | Aluminum |
Description
Duct,Semi-Rigid,Flexible,Alum,4 In. x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.