Deflecto

Duct Air Connector, Metallic, 4" x 25", Aluminum, 4" W x 25 ft. L x (Discontinued)


This Product is Discontinued
Shop for all Appliance Parts

Key Features

  • Construction Material Aluminum
  • Width 4"
  • Length 25 ft.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 4"
Length 25 ft.

Details

Construction Material Aluminum
Item Duct Air Connector,Metallic,4" x 25"

Description

Duct Air Connector,Metallic,4 In. x 25 In.

Restrictions

  • WARNING: This product can expose you to chemicals including Carbon black (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products