Shop All Ducting & Venting
This Product is Discontinued
Deflecto
Dryer Vent Hookup Kit, Semi-Rigid, 8 ft., Polypropylene, Aluminum, 4" W, 8 ft. L (Discontinued)
Mfr # HUPK8WA/25
Zoro # G7759969
This Product is Discontinued
Key Features
- Width 4"
- Construction Material Polypropylene, Aluminum
- Length 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # HUPK8WA/25
- Zoro # G7759969
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Width | 4" |
Length | 8 ft. |
Details
Construction Material | Polypropylene, Aluminum |
Item | Dryer Vent Hookup Kit,Semi-Rigid,8 ft. |
Description
Dryer Vent Hookup Kit,Semi-Rigid,8 ft.
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.