Shop All Ducting & Venting
Deflecto
Dryer Kit Vent Transition Duct, 4" x 8", 4" W, 8" L
Mfr # SK8WFW/8
Zoro # G7760109
product price: $10.49
/ea
Sold in multiples of 8 for $83.92
$83.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # SK8WFW/8
- Zoro # G7760109
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Width | 4" |
Length | 8" |
Details
Item | Dryer Kit Vent Transition Duct,4" x 8" |
Description
Dryer Kit Vent Transition Duct,4 In. x 8 In.
Restrictions
- WARNING: This product can expose you to chemicals including Tris(1,3-dichloro-2-propyl) phosphate (TDCPP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24" Tubeaxial Fan, 200 to 230/460VAC (166005A)
- BROAN-NUTONE 8 Rect STL Roof Cap (634)
- HOSHIZAKI Rocker Switch (4A0558-01)
- BESTAIR 25 in. W X 20 in. H X 1 in. D 8 MERV Pleated Air Filter (BA1-2025-8)
- DEFLECTO Semi-Rigid Flexible 4" x 8 ft. Aluminum Duct (AO48/20-A)
- DEFLECTO Deflect-O 4 in. D Aluminum Roof Cap With Tailpipe (DARC4T/2)
- DEFLECTO Deflect-O 24 in. L Galvanized Steel Duct (DGD32)
- DEFLECTO Pipe, Aluminum, 4" W, 24" L (DP244)
- DEFLECTO ADJUSTABLE VENT CLAMP 4"" (MSCX4)
- DEFLECTO Semi-Rigid Flexible 5" x 8 ft. Aluminum Duct (A058/5)
- IMPERIAL 24 in L Galvanized Steel Stack Duct (GV1318)
- Deflecto Ducting, Venting & Accessories