Shop All Ducting & Venting
Deflecto
Draft Blocker, Plastic, 5" W, 1-1/4" L, 5" H
Mfr # BD04
Zoro # G7353862
original price:
$7.46
11% off
new price: $6.59
/ea
Sold in multiples of 12 for $79.08
$79.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Height 5"
- Construction Material Plastic
- Inlet Diameter 4"
- Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # BD04
- Zoro # G7353862
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Width | 5" |
Height | 5" |
Inlet Diameter | 4" |
Length | 1-1/4" |
Details
Construction Material | Plastic |
Item | Draft Blocker |
Description
Draft Blocker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBSTONE Boiler Drain Valve, 3/4 in., C x C (50673W)
- REVCOR Blower Whl, Dia 4 1/4 In, Width 2 1/2 In (Q425-250S L)
- WATTS Backflow Check Valve, Preventer, 3/4" (0061888)
- CANARM Downblast Exhauster (ALX165-DD033EC)
- DEFLECTO Deflect-O 4 in. D Aluminum Roof Cap With Tailpipe (DARC4T/2)
- DEFLECTO Deflect-O 4.25 in. L X 4 in. D Silver/White Aluminum Dryer Venting Box (DVBOXKIT)
- DEFLECTO Spurr Vent, 4", Assembled, Aluminum, Polypropylene, 6" W, 11" L (SVHAB4)
- DEFLECTO Deflect-O Jordan 3 in. L X 6 in. D Silver/White Aluminum Duct Connector (DAC6C)
- DEFLECTO Skinny 27"-48" Duct Telescoping Aluminum Vent (DAF2)
- DEFLECTO Deflect-O 4 in. W X 96 in. L Metallic Silver Aluminum Dryer Vent (F0408B)
- DUCTMATE Round Gasketed Coupler, 16 in Duct Dia, Metal, 24 GA, 16 in W, 42" L, 16" H (GRLABQS16GA)
- Deflecto Ducting & Venting