Shop All Magazine Racks
Deflecto
Document Organizer, 6 Divider, 3 Tier, Clr
Mfr # 47631
Zoro # G7208601
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Number of Compartments 9
- Height 11-1/2 in
- Width 14 in
- Depth 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # 47631
- Zoro # G7208601
- UPC # 079916476315
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 11-1/2 in |
Width | 14 in |
Depth | 3.5" |
Overall Height | 11.5" |
Overall Width | 14" |
Details
Item | Literature Racks & Displays |
Color | Clear |
Number of Compartments | 9 |
For Use With | A4 Size; Leaflets; Legal Size; Letter Size; Magazines; Pamphlets |
Material | PolyStyrene |
Weight | 1.85 lbs |
Description
Document Organizer,6 Divider,3 Tier,Clr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Vinyl Executive Chair, Padded Arms (B7901)
- FLASH FURNITURE Black Banquet Chair, 22" L 32-1/2" H, Vinyl Seat, Hercules Series (NG-108-SV-BK-VYL-GG)
- KESSEBOHMER MAGIC CORNER FRAME ONLY LEFT SWING SILVER 2604020102 (2604020102)
- BESTAR U Shaped Desk, 95-1/2" D, 66" W, 66-1/2" H, Bark Gray (46410-47)
- DEFLECTO Magazine Holders, 8 Pocket, 20-1/4"x5"x19-3/4", Gray (DEF52209)
- DEFLECTO Magazine Holder, 3 Tier, Black (DEF693704)
- DEFLECTO Literature Holder, Leaf-Size, 4x2x11, Clear (55601)
- DEFLECTO Literature Rack, Magz Size, 1 Pkt, 9-1/8"x2-3/4"x11-3/4", CL (DEF55501)
- DEFLECTO Docuholder, Leaflet Size, Clear (78601)
- DEFLECTO Docuholder, Leaflet Size, Clear (775383)
- SAFCO Literature Organizer, 72 Compartments, Blk (9241BLR)
- Deflecto Magazine Racks