Shop All Magazine Racks
Deflecto
Document Organizer, 6 Divider, 3 Tier, Blk
Mfr # 47634
Zoro # G7208525
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Compartments 9
- Height 11-1/2 in
- Width 14 in
- Depth 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 47634
- Zoro # G7208525
- UPC # 079916476346
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 11-1/2 in |
Width | 14 in |
Depth | 3.5" |
Overall Width | 14" |
Overall Height | 11.5" |
Details
Item | Document Organizer,6 Divider,3 Tier,Blk |
Color | Black |
Number of Compartments | 9 |
For Use With | A4 Size; Leaflets; Legal Size; Letter Size; Magazines; Pamphlets |
Weight | 1.865 lbs |
Material | PolyStyrene |
Description
Document Organizer,6 Divider,3 Tier,Blk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOKLESS Shower Curtain, Plastic, Black, White, 71 in W, 74 in L (HBH40MYS0110SL74)
- FLASH FURNITURE Leather Contemporary Chair, 18" to 22", Adjustable Arms, Black LeatherSoft/Mesh (LF-W42B-L-GG)
- TRADEMARK FINE ART Beata Czyzowska Young 'BC Painting with light V' Canvas Art, 35x35 (BC00590-C3535GG)
- HIRSH 3 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23749)
- DEFLECTO Sign and Literature Holder, 8-1/2x11 (590501GR)
- DEFLECTO Magazine Holder, 3 Tier, Silver (DEF693745)
- DEFLECTO Docuholder, 4 Pockets, Clear (77901)
- DEFLECTO Document Organizer, 6 Divider, 3 Tier, Clr (47631)
- DEFLECTO Single Compartment Magazine Holder (77001)
- DEFLECTO Rotary Magazine Holder (592804GR)
- DEFLECTO Magazine Holders, 8 Pocket, 20-1/4"x5"x19-3/4", Gray (DEF52209)
- Deflecto Magazine Racks