Shop All Magazine Racks
Deflecto
Docuholder, Leaflet Size, Clear
Mfr # 775383
Zoro # G7194665
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green Tinted
- Number of Compartments 1
- Height 7.88 in
- Width 4-1/2 in
- Depth 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 775383
- Zoro # G7194665
- UPC # 079916775388
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 7.88 in |
Width | 4-1/2 in |
Depth | 4.5" |
Overall Width | 4.5" |
Overall Height | 7.88" |
Details
Item | Docuholder,Leaflet Size,Clear |
Color | Green Tinted |
Number of Compartments | 1 |
For Use With | Leaflets up to 4" Wide |
Features | Leaflet Size—Holds 4" wide x 2 1/2" deep leaflets. |
Material | Acrylic |
Weight | 0.33 lbs |
Description
Docuholder,Leaflet Size,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 18" W, 96" L, 29" H, Plastic Top, White (RB-1896-1-GG)
- DEFLECTO Chair Mat, Traditional Lip, Clear, 46"x60" (CM14433FGR)
- ACURITE Atomic Digital Wall Clock, 9" (75172)
- GLOBAL INDUSTRIAL Executive Leather Chair With Multifunctional Adjustments (506573)
- DEFLECTO Literature Floor Stand, 6 Compartments, 13"x16-1/2"x49", BK (DEF693104)
- DEFLECTO Deflect-O DEF693704 Magazine Holder; 3-Tier; 6.94 in. x 11.25 in. x 13.94 in.; BK (693704)
- DEFLECTO Sign and Literature Holder, 8-1/2x11 (590501GR)
- DEFLECTO Literature Holder, Leaf-Size, 4x2x11, Clear (55601)
- DEFLECTO Literature Holder, Single, 9x2x11, Clear (55501)
- DEFLECTO Leaflet Holder, 1 Compartment, Clear (55601GR)
- SAFCO Steel Base, Gray (4323GR)
- Deflecto Magazine Racks