Shop All Magazine Racks
Deflecto
Docuholder, 4 Tiers, Clear
Mfr # 77441
Zoro # G7194726
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Number of Compartments 4
- Height 13.63 in
- Width 9.38 in
- Depth 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 77441
- Zoro # G7194726
- UPC # 079916774411
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 13.63 in |
Width | 9.38 in |
Depth | 7" |
Overall Height | 13.63" |
Overall Width | 9.38" |
Details
Item | Docuholder,4 Tiers,Clear |
Color | Clear |
Number of Compartments | 4 |
For Use With | Brochures; Catalogs; Magazines |
Weight | 1.65 lbs |
Features | Large 4-Tiered—For magazines, brochures and catalogs up to 1" capacity. |
Material | PolyStyrene |
Description
Docuholder,4 Tiers,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 40x2 3/8 40" Standard Equalizing Slide (79" Opening) in Soft Maple PR (9064M)
- ELECTRIDUCT Heavy-Duty 30" Mirror and Picture Hanger w/ Security Lock- Aluminum (HM-30D-SL)
- TRUE COLORS True Color Brown Bath Towels , 12PK (BATH-BROWN)
- FLASH FURNITURE Navy Faux Linen Split Back Futon Sofa-Wooden Legs (HC-1035-NV-GG)
- DEFLECTO Docuholder, Leaflet Size, Clear (775383)
- DEFLECTO Document Organizer, 6 Divider, 3 Tier, Clr (47631)
- DEFLECTO Leaflet Holder, 1 Compartment, Clear (55601GR)
- DEFLECTO Magazine Holder, 1 Compartment, Clear (55501GR)
- DEFLECTO Magazine Holder, 9-13/16X6-5/16, Clear (775390)
- DEFLECTO Sign and Literature Holder, 8-1/2x11 (590501GR)
- SAFCO Literature Org, Wood, Adjustable, 24, Oak (9423MO)
- Deflecto Magazine Racks