Shop All Desk Accessories & Organizers
Deflecto
Desktop Organizer, Clear, Plastic
Mfr # DEF350401
Zoro # G9713322
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Type Multipurpose
- Color Clear
- Material Plastic
- Overall Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # DEF350401
- Zoro # G9713322
- UPC # 079916023786
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 6 in |
Height | 6 in |
Overall Depth | 6 in |
Width | 6 in |
Overall Height | 6 in |
Depth | 6 in |
Details
Item | Desktop Organizer |
Number of Compartments | 1 |
Type | Multipurpose |
Color | Clear |
Material | Plastic |
Features | Stackable |
Includes | Clip |
Product Type | Desktop Organizer |
Accessory Type | Desktop Organizer |
Number of Drawers | 2 |
Description
Desktop Organizer, Width 6 in, Depth 6 in, Height 6 in, Material Plastic, Color Clear, Number of Compartments 1, Includes Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILTWATCH Tilt Indicator Label, 80 deg., PK100 (24101)
- UNIVERSAL Easel Pad, Faint Rule, 27x34 In, White, PK2 (UNV35601)
- PAPER MATE Mech Pencil .7Mm 5Pk (3037631PP)
- SHOCKWATCH G-Force Indicator Label, 25G, PK50 (20700)
- DEFLECTO Canister Carousel Organizer, White (3901CR)
- DEFLECTO Stackable Caddy Organizer Containers, Medium, Clear (29201CR)
- DEFLECTO Desktop Organizer, Clear, Plastic (DEF350301)
- DEFLECTO Standing Desk Desk File Organizer Grey (DEF400003)
- DEFLECTO Deflect-O 583004 Corporate Desk Tray Set Two-Tier Plastic Metallic Black (583004)
- DEFLECTO Desktop Organizer, Black/Silver, Plastic (DEF35172)
- INNOVATIVE STORAGE DESIGNS Soft-Sided Pencil Case, Black (AVT-67000)
- Deflecto Desk Accessories & Organizers