Shop All Desk Accessories & Organizers
Deflecto
Desktop Organizer, Clear, Plastic
Mfr # DEF350201
Zoro # G5544725
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 4
- Type Multipurpose
- Color Clear
- Material Plastic
- Overall Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # DEF350201
- Zoro # G5544725
- UPC # 079916023762
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 6 in |
Height | 6 in |
Overall Depth | 7 1/4 in |
Width | 6 in |
Overall Height | 6 in |
Depth | 6 in |
Details
Item | Desktop Organizer |
Number of Compartments | 4 |
Type | Multipurpose |
Color | Clear |
Material | Plastic |
Features | Sturdy |
Includes | Clip |
Product Type | Desktop Organizer |
Accessory Type | Desktop Organizer |
Number of Drawers | 2 |
Description
Desktop Organizer, Width 6 in, Depth 6 in, Height 6 in, Material Plastic, Color Clear, Number of Compartments 4, Includes Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLAY3 Classic Home Mailbox, Gray Stone/Black (416700-02)
- BIC Tuxedo Black Permanent Marker, Bullet Tip, 12 PK (BICGPM11BK)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 3/4", Green, 500/Roll (DL610D)
- REDI-TAG Side Tab, 1-10, White, PK104 (31001)
- DEFLECTO Tilt Bins- Interlocking- 6-Bins- 23-.63in.x3-.63in.x4-.50in.- White (DE463149)
- DEFLECTO Desktop Organizer, Black/Silver, Plastic (DEF35172)
- DEFLECTO Desktop Organizer, Clear, Plastic (DEF350401)
- DEFLECTO Canister Carousel Organizer, White (3901CR)
- DEFLECTO Desktop Organizer, Clear, Plastic (DEF350101)
- DEFLECTO Deflect-O 583004 Corporate Desk Tray Set Two-Tier Plastic Metallic Black (583004)
- SIMPLY FRAMES 8 in. Black Desk Plate (SD-82B)
- Deflecto Desk Accessories & Organizers