Shop All Desk Accessories & Organizers
Deflecto
Desktop Organizer, Clear, Plastic
Mfr # DEF350101
Zoro # G5667365
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 2
- Type Multipurpose
- Color Clear
- Material Plastic
- Overall Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # DEF350101
- Zoro # G5667365
- UPC # 079916023755
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 6 in |
Height | 6 in |
Overall Depth | 7 1/4 in |
Width | 6 in |
Overall Height | 6 in |
Depth | 7 1/8 in |
Details
Item | Desktop Organizer |
Number of Compartments | 2 |
Type | Multipurpose |
Color | Clear |
Material | Plastic |
Includes | Clip |
Features | Sturdy |
Accessory Type | Desktop Organizer |
Product Type | Desktop Organizer |
Drawers | 2 |
Number of Drawers | 2 |
Description
Desktop Organizer, Width 6 in, Depth 7 1/8 in, Height 6 in, Material Plastic, Color Clear, Number of Compartments 2, Includes Clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVIGATOR Paper, 24lb., 99Br, Multi, White, PK10. (NMP1124)
- BIC Pencil, Mech, 0.5Mm, PK24 (MPLMFP241)
- BENDON Mixed Coloring Book (49784-PDQ)
- GBC Cover, Back, Desgn, Poly, Bk Pk (GBC25703)
- DEFLECTO Desk Caddy Organizer, Black (38904)
- DEFLECTO Deflect-O Corporation DEF35172 All-in One Caddy- 7-2.28in.x9-.25in.x5-.25in.- Black-Silver (DEF35172)
- DEFLECTO Desktop Organizer, Clear, Plastic (DEF350201)
- DEFLECTO ORGANIZER, DRAWER (DEF38104)
- DEFLECTO Standing Desk Large Desk Organizer Grey (DEF400002)
- DEFLECTO Deflect-O DEF29003 Caddy Organizer (DEF29003)
- HOUSE 10387 Lumber Crayon Holder (HO878622)
- Deflecto Desk Accessories & Organizers