Shop All Desk Accessories & Organizers
Deflecto
Desk Tray Set, Pencil Cup, Organiz, PK2
Mfr # 583004
Zoro # G9747423
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 2
- Color Black
- Material Plastic
- Height 2.25"
- Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # 583004
- Zoro # G9747423
- Country of Origin United Kingdom
- Category Desk Accessories & Organizers
Dimensions
Height | 2.25" |
Width | 10" |
Depth | 13.63" |
For File Size | Letter to Legal |
Details
Item | Desk Tray Set,Pencil Cup,Organiz,PK2 |
Number of Compartments | 2 |
Color | Black |
Material | Plastic |
Includes | (2) Trays; (2) Risers; (1) Organizer; (1) Pencil Cup |
Weight | 2.225 lbs |
Load Orientation | Front |
Description
Desk Tray Set,Pencil Cup,Organiz,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Ecolutions Round Stic Stick Ballpoint Pen, 1mm, Black/Clear, PK50 (GSME509BK)
- IDL PACKAGING Steel Strapping Seals, 1/2", Open, Snap-On, PK100 (ST-O-12-M)
- GEC Global Industrial Magnetic Whiteboard - 96 x 48 - Steel Surface (9640WB)
- RIT Dark Green 1-1/8 Oz. Powder Dye (35)
- DEFLECTO Canister Carousel Organizer, White (3901CR)
- DEFLECTO Desktop Organizer, Black/Silver, Plastic (DEF35172)
- DEFLECTO Stackable Caddy Organizer with S, M and L Containers, White Caddy, Clear Containers (29003)
- DEFLECTO Desktop Organizer, Clear, Plastic (DEF350201)
- DEFLECTO ORGANIZER, DRAWER (DEF38104)
- DEFLECTO Deflect-O DEF29003 Caddy Organizer (DEF29003)
- DACASSO Rustic Black Leather Pencil Cup (AG-1210)
- Deflecto Desk Accessories & Organizers