Shop All Document Displays
Deflecto
Desk Sign Holder, Slanted, Clear
Mfr # 590601
Zoro # G7204657
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material PolyStyrene
- Depth 4.5"
- Overall Height 11"
- For Use With Business Cards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 590601
- Zoro # G7204657
- UPC # 079916590066
- Country of Origin China
- Category Document Displays
Dimensions
Depth | 4.5" |
Overall Height | 11" |
Overall Width | 8.5" |
Details
Item | Desk Sign Holder,Slanted,Clear |
Color | Clear |
Material | PolyStyrene |
For Use With | Business Cards |
Weight | 0.744 lbs |
Description
Desk Sign Holder,Slanted,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk100 (PFX421013ASST2)
- SAM4S Er-260Ej 15 Dept - Thermal Black Cash Register (CRSER260EJ)
- XEROX XEROX COMP VERSALINK C400/C405 MAGENTA (106R03527)
- UNIVERSAL Bulldog Magnetic Clips, Small, Nickel-Plated, PK18 (UNV31260)
- DEFLECTO Sign Holder, Double Sided, Standup, 8.5X11" (590801)
- DEFLECTO Sign Holder, Acrylic, 11 x 8.5, Clear (5991890)
- DEFLECTO Sign Holder, Plastic, 2 Side, 11X8.5", Clear (69301)
- DEFLECTO Sign Holder, Landscape, 8.5x2, Black (DEF89105)
- DEFLECTO Sign Holder, Acrylic, 8.5 x 11, Clear (5991790)
- DEFLECTO Desk Sign Holder, Slanted, 11X8.5" (66701)
- OFFICEMATE Upright Sign Holder, Vertical (23005)
- Deflecto Document Displays