Shop All Document Displays
Deflecto
Desk Sign Holder, Slanted, 11X8.5"
Mfr # 66701
Zoro # G7194367
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Height 8.44"
- Depth 2.63"
- Material Styrene Plastic/PS
- Width 11.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 66701
- Zoro # G7194367
- UPC # 079916667010
- Country of Origin China
- Category Document Displays
Dimensions
Height | 8.44" |
Depth | 2.63" |
Width | 11.13" |
Size | 11.13" x 2.63" x 8.44" |
Details
Item | Desk Sign Holder,Slanted,11X8.5" |
Color | Clear |
Material | Styrene Plastic/PS |
Weight | 0.47 lbs |
Description
Desk Sign Holder,Slanted,11X8.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLODEX SORTER, MESH SPIN, BK (ROL1773083)
- PACON Composition, 1/4"Quadrlle, 8.5"x11", PK500 (2411)
- 3M Post-It, Notes, Ss, 3x3, Hiland, PK12 (6549A)
- ZORO SELECT Corrugated Boxes, 18" x 14" x 12", Kraft, 25/Bundle (11A767)
- DEFLECTO Wall Sign Holder, Single Sided, 11X8.5" (68301)
- DEFLECTO Wall Sign Holder, Plastic, 8.5X11", Clear (68201)
- DEFLECTO Desk Sign Holder, Slanted, 8.5X11", Clear (590101)
- DEFLECTO Sign Holder, Plastic, 2 Side, 11X8.5", Clear (69301)
- DEFLECTO Sign Holder, Acrylic, 8.5 x 11, Clear (5991790)
- DEFLECTO Sign Holder, Front Pocket, 8.5x11", Clear (590501)
- SAFCO Roll File, 20 Compartments, Mobile (3091)
- Deflecto Document Displays