Shop All Air Vent Covers & Floor Registers
Deflecto
Deflecto RGC1212 Plastic Ceiling Register 12 x 12 in.
Mfr # 49111
Zoro # G103978623
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 49111
- Zoro # G103978623
- UPC # 79916871219
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Description
Features
- Size: 12" x 12"
- Color: White
- Plastic injection molded
- Sanitary/dishwasher safe
- No rust
- Shrink wrapped
- Dimension: 2.3" H x 14" W x 14" L
- Weight: 2.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL CEILING FANS Foxhaven, 52 in. Indoor/Outdoor Ceiling Fan with Light, Galvanized (51632-40)
- AIR HANDLER 12x12x2 Synthetic Pleated Air Filter, MERV 7 (21C068)
- DAYTON Blower, Duct, 12 5/8 In, Less Drive Pkg (5ZCN9)
- DURAVENT 6" BVENT 45/60 Degrees Adj Elbow (6BVL45)
- DEFLECTO Jordan 15 in. H X 8 in. W 1-Way White ABS Plastic Magnetic Vent Cover (MVCX815)
- DEFLECTO Deflector Air Floor Reg (40)
- DEFLECTO AIR DEFLECTOR ADJ 15-24"" (53)
- DEFLECTO DELFECTOR AIR ADJ 10-16"" (51)
- DEFLECTO SIDEWALL REGISTER 8X4"" (RGS84)
- DEFLECTO Under Furniture Air Deflector, 11 x 20 x 1.25, Clear (UFAD)
- SPEEDI-BOOT Vent Boot Hanger, Sq to Rnd, 12 x 12, Dia 8 (SBS-12128 SRA)
- Deflecto Air Vent Covers & Floor Registers