Shop All Air Vent Covers & Floor Registers
Deflecto
Deflecto RGC108 Plastic Ceiling Register 10 x 8 in.
Mfr # 49112
Zoro # G103978586
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 49112
- Zoro # G103978586
- UPC # 79916871080
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Description
Features
- Size: 10" x 8"
- Color: White
- Plastic injection molded
- Sanitary/dishwasher safe
- No rust
- Shrink wrapped
- Dimension: 12" H x 10" W x 3" L
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOBLENZ Outdoor Stove 2 Burner (PFK-200S)
- KOCH FILTER Wash Filter, Perm, lAluminum, 20"x 20"x 1" (118-701-003)
- ROBERTSHAW 700-506 3/4" X 3/4" Millivolt (700-506)
- DEFLECTO Deflect-O 4 in. D Silver Aluminum Increaser/Reducer (DIRB43)
- DEFLECTO Magnetic 5" x 12" Vent Covers, Pack/3 (MVCX512)
- DEFLECTO Jordan 15 in. H X 8 in. W 1-Way White ABS Plastic Magnetic Vent Cover (MVCX815)
- DEFLECTO AIR DEFLECTOR ADJ 15-24"" (53)
- DEFLECTO Jordan 12 in. H X 5 in. W 1-Way White ABS Plastic Register Cover (MVCX512)
- DEFLECTO REGISTER CEILING 10X8"" (RGC108)
- DEFLECTO AIR DEFLECTOR ADJ 10-14"" (52)
- AMERICAN LOUVER Eggcrate Grille, Surface Mnt, 12"x12", PK5 (AG-12X12-RSW-5PK)
- Deflecto Air Vent Covers & Floor Registers