Shop All Ducting & Venting
Deflecto
Deflecto MSCX4 4 in. Adjustable Vent Clamp
Mfr # 4691374
Zoro # G403978774
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 4691374
- Zoro # G403978774
- UPC # 79916700045
- Country of Origin China
- Category Ducting & Venting
Description
Specifications
- Dimension: 7.5" H x 6" W x 0.25" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Inline Centrifugal Duct Fan, 12 In. Dia. (FG12XL)
- NU-CALGON AEROSOL, PIPE-DRI (4297-76)
- FRIGIDAIRE Through-the-Wall Air Conditioner, 208/230V AC, Cool/Heat, 24 in W. (FHTE143WA2)
- PARKER Filter/Dryer, 5/8 In, Flare (165)
- DEFLECTO Aluminum 2-Ply 8 ft. UL 181 Class 1 Duct (FLXC0408)
- DEFLECTO LINT TRAP KIT W/DUCT (LTF)
- DEFLECTO Deflect-O 4 in. D Aluminum Roof Cap With Tailpipe (DARC4T/2)
- DEFLECTO Deflect-O Jordan 3 in. L X 6 in. D Silver/White Aluminum Duct Connector (DAC6C)
- DEFLECTO Deflect-O 4 in. D Silver Aluminum Increaser/Reducer (DIRB43)
- DEFLECTO 3 in. L X 4 in. D Silver Aluminum Duct Connector (DAC4C)
- NORDFAB Round Router Hood, 6 in Duct Dia, Galvanized Steel, 22 GA, 6 in W, 12" L, 12 in H (8010004385)
- Deflecto Ducting & Venting