Shop All Wire Ducts
Deflecto
Deflecto MAC36024-6 4 in. Semi Ridig Duct Connector
Mfr # 4691150
Zoro # G103978487
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 4691150
- Zoro # G103978487
- UPC # 79916031088
- Country of Origin China
- Category Wire Ducts
Description
Features
- Fire Resistant
- Permanently attached connectors make installation easier
- Semi-rigid, yet flexible
- Male and femal connectors
- Dimension: 9.5" H x 4.5" W x 4.5" L
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 30 mm, Black (XB5FD53)
- BLACKBURN Split-Bolt Connector, 8 sol to 4 sol (4H)
- LUTRON Receptacles, USB, Tamper-Resistant, Taupe (SCR-15-UBTR-TP)
- BERGEN INDUSTRIES Power Cord, 3-Wire, 13A, 9 ft, SJTW, 14/3 (PS913163)
- DEFLECTO SEMI RIDIG DUCT CNNTR 4"" (MAC36024/6)
- PANDUIT Wire Duct, Wide Slot, White, 4.25 W x 4 D (G4X4WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 4 D (G4X4LG6-A)
- PANDUIT Wire Retainer, 2" Wide Slot Duct, PK100 (WR2-C)
- PANDUIT Wire Duct, Narrow Slot, White, 4.25 W x 5 D (F4X5WH6)
- PANDUIT Wire Duct, Hinging, Gray, L 1.64 Ft, PK5 (FL25X25LG-A)
- PANDUIT Wire Duct, Narrow Slot, White, 1.26W x 1.5D (F1X1.5WH6)
- Deflecto Wire Ducts