Shop All Appliance Parts
Deflecto
Deflecto EVE-6 2.25 x 7 x 10.13 in. Undereave Dryer Vent White
Mfr # 4269064
Zoro # G703978702
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 4269064
- Zoro # G703978702
- UPC # 79916500805
- Country of Origin China
- Category Appliance Parts
Description
Features
- Used to exhaust air from dryer or bathroom fan
- Built-in dampers to prevent cold air from entering home
- Overall dimensions: 2-1/4"H x 7"W x 10-1/8"L
- Interior dimensions between dampers : 4 - 13/16"
- Installs over exhaust hole in eave or soffit
- Polypropylene
- Color : White
- Box
- Dimension: 10.5" H x 2.3" W x 7.2" L
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTRICHEF Sauce Pot1.5 Work With Nccw14S20S (PRTNCCW14S1SP)
- NORLAKE Cntrl Ke2 Evap Oem Hs Med Temp, #170302 (170302)
- ALLIANCE TRIM COIN VAULT-LT GREY-HB (70117501)
- FOLLETT Assembly, Water Reservoir (01093517)
- DEFLECTO Pipe, Aluminum, 4" x 24", Aluminum, 4" W x 24" L x (DP244)
- DEFLECTO Elbows, Aluminum, 4" (DE904)
- DEFLECTO Easy-Connecting Semi-Rigid 8 ft. Dryer Vent Hookup Kit (HUPK8WA/4)
- DEFLECTO Worm Vent Clamp (LC4)
- DEFLECTO Dryer Vent Kit, 8", White (SK8WFW)
- DEFLECTO Spring Clamp, 4 In (2540)
- THRIFCO PLUMBING 4 Feet Long Washing Machine Hose with 3/4 Inch GHT on Both Ends (4402744)
- Deflecto Appliance Parts